Zoro Homepage

Black Nylon 6/6 Nylon Bar 48" L x 4" W x 1/2" Thick

  • Mfr # PS-NYL-MS-27

  • Zoro # G600399297


product price: $63.75
/ea

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
1/2"
Plastic Color
Black
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-NYL-MS-27
Zoro #
G600399297
UPC #
193005065485
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
4"
Plastic Length
48"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
4 in W x 48 in L

Details

Item
Nylon Bar
Plastic Material
Nylon 6/6
Plastic Color
Black
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Operating Temp. Range
-20 Degrees to 200 Degrees F
Standards
Not Rated
Material
Nylon 6/6
Impact Strength
1.1 ft-lb/in
Tensile Strength
11,000 psi
Material Type
MDS-Filled
Impact Strength Rating
Poor
UV Resistant
No
Maximum Temperature
200 Degrees F
Shape
Rectangular
Water Absorption Rating
Poor
Grade
MDS-Filled
Wear Factor
Excellent
Friction Coefficient
0.2
Friction Rating
Very Slippery
Plastic Hardness
Rockwell R110
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Excellent
Plastic Thickness Tolerance
+0.013/-0.041 in
Temperature Range
-20 Degrees to 200 Degrees F
Minimum Temperature
-20 Degrees F
Plastic Hardness Rating
Hard
Plastic Density
0.042 lb/cu in
Water Absorption
0.5 %
Plastic Clarity
Opaque
Machinability
100 %
Backing Type
No Backing
Rockwell Hardness
110 HRR
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Weight
4.13 lb
Filler Material
MDS
Dielectric Strength
25 kV/mm
UV-Resistant
Not UV-Resistant
Flexural Modulus
4,100 MPa
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Shore Hardness
80 Shore D
Static-Resistant
Not Static-Resistant

Description

Nylon Bar, Nylon 6/6, MDS-Filled, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 11,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.5 Percent, Plastic Density 0.042 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.