Zoro Homepage

Black Nylon 6/6 Nylon Sheet 12" L x 12" W x 1/4" Thick

  • Mfr # PS-NYL-MS-48

  • Zoro # G600398931


product price: $27.99
/ea

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
1/4"
Plastic Color
Black
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-NYL-MS-48
Zoro #
G600398931
UPC #
193005066178
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L

Details

Item
Nylon Sheet
Plastic Material
Nylon 6/6
Plastic Color
Black
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Material
Nylon 6/6
Material Type
MDS-Filled
Impact Strength
1.1 ft-lb/in
Tensile Strength
11,000 psi
Operating Temp. Range
-20 Degrees to 200 Degrees F
Standards
Not Rated
Friction Coefficient
0.2
Friction Rating
Very Slippery
Wear Factor
Excellent
Minimum Temperature
-20 Degrees F
Backing Type
No Backing
Temperature Range
-20 Degrees to 200 Degrees F
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Poor
Plastic Hardness
Rockwell R110
Grade
MDS-Filled
Plastic Clarity
Opaque
Machinability
100 %
Water Absorption Rating
Poor
Plastic Density
0.042 lb/cu in
Shape
Square
Plastic Thickness Tolerance
+0.012/-0.02 in
Water Absorption
0.5 %
UV Resistant
No
Tensile Strength Rating
Excellent
Plastic Hardness Rating
Hard
Maximum Temperature
200 Degrees F
Weight
1.55 lb
Scratch-Resistant
Not Scratch-Resistant
Filler Material
MDS
Flexural Modulus
4,100 MPa
Shore Hardness
85 Shore D
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Rockwell Hardness
110 HRR
Elongation
20 %
Wear Rate
Not Rated
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Dielectric Strength
25 kV/mm
Product Form
Sheet

Description

Nylon Sheet, Nylon 6/6, Grade MDS-Filled, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 11,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.5 Percent, Temperature Range -20 Degrees to 200 Degrees F, Plastic Density 0.042 lb/cu in, Plastic Hardness Rockwell R110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.