Zoro Homepage

Black Nylon 6/6 Nylon Sheet 24" L x 12" W x 1-1/2" Thick

  • Mfr # PS-NYLB-29

  • Zoro # G4371150


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
1-1/2"
Plastic Color
Black
Max. Temp. (F)
210
Min. Temp. (F)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-NYLB-29
Zoro #
G4371150
UPC #
193005035846
Country of Origin
China

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
12"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L

Details

Item
Nylon Sheet
Plastic Material
Nylon 6/6
Plastic Color
Black
Max. Temp. (F)
210
Min. Temp. (F)
-20
Color
Black
Impact Strength
0.6 ft-lb/in
Standards
UL 94 HB
Operating Temp. Range
-20 Degrees to 210 Degrees F
Tensile Strength
13,000 psi
Material Type
Standard
Wear Factor
Excellent
Plastic Clarity
Opaque
Temperature Range
-20 Degrees to 210 Degrees F
Shape
Rectangle
Plastic Thickness Tolerance
+0.172/-0.038 in
Backing Type
No Backing
Machinability
100 %
Plastic Density
0.041 lb/cu in
Water Absorption
1.28 %
Minimum Temperature
-20 Degrees F
Water Absorption Rating
Poor
Friction Rating
Slippery
Friction Coefficient
0.25
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Excellent
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M85
UV Resistant
No
Grade
Standard
Maximum Temperature
210 Degrees F
Material
Nylon 6/6
FDA Compliance
Not FDA Compliant
Flexural Modulus
2,200 MPa
Shore Hardness
90 Shore D
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Rockwell Hardness
85 HRM
Weight
17.71 lb
Dielectric Strength
25 kV/mm
Elongation
5 %
Wear Rate
Not Rated
Coefficient of Thermal Expansion
7 x 10^-5 K^-1
Product Type
Plastic Sheet
Product Form
Sheet

Description

Nylon Sheet, Nylon 6/6, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 1.5 in, Black, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Temperature Range -20 Degrees to 210 Degrees F, Plastic Density 0.041 lb/cu in, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.