Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Nylon 6/6 Nylon Sheet 24" L x 12" W x 1" Thick

  • Mfr # PS-NYL-MS-77

  • Zoro # G900398983


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
1"
Plastic Color
Black
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-NYL-MS-77
Zoro #
G900398983
UPC #
193005067663
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
12"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Nylon Sheet
Plastic Material
Nylon 6/6
Plastic Color
Black
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Operating Temp. Range
-20 Degrees to 200 Degrees F
Tensile Strength
11,000 psi
Material
Nylon 6/6
Standards
Not Rated
Impact Strength
1.1 ft-lb/in
Material Type
MDS-Filled
Machinability
100 %
Maximum Temperature
200 Degrees F
Minimum Temperature
-20 Degrees F
Backing Type
No Backing
Tensile Strength Rating
Excellent
Shape
Rectangle
Plastic Hardness
Rockwell R110
Water Absorption
0.5 %
Plastic Thickness Tolerance
+0.068/-0.041 in
Corrosion and Chemical Resistance
Fair
Wear Factor
Excellent
Friction Rating
Very Slippery
Impact Strength Rating
Poor
Friction Coefficient
0.2
Water Absorption Rating
Poor
Plastic Hardness Rating
Hard
Plastic Density
0.042 lb/cu in
Plastic Clarity
Opaque
UV Resistant
No
Grade
MDS-Filled
Temperature Range
-20 Degrees to 200 Degrees F
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Shore Hardness
85 Shore D
Flexural Modulus
4,100 MPa
Filler Material
MDS
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Dielectric Strength
25 kV/mm
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Rockwell Hardness
110 HRR
Elongation
20 %
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Weight
12.39 lb

Description

Nylon Sheet, Nylon 6/6, Grade MDS-Filled, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 11,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.5 Percent, Temperature Range -20 Degrees to 200 Degrees F, Plastic Density 0.042 lb/cu in, Plastic Hardness Rockwell R110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.