Zoro Homepage

Black Nylon 6/6 Nylon Sheet 24" L x 12" W x 1/4" Thick

  • Mfr # PS-NYL-MS-49

  • Zoro # G900398976


product price: $52.85
/ea

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
1/4"
Plastic Color
Black
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-NYL-MS-49
Zoro #
G900398976
UPC #
193005066185
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
24"
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Nylon Sheet
Plastic Material
Nylon 6/6
Plastic Color
Black
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Operating Temp. Range
-20 Degrees to 200 Degrees F
Material
Nylon 6/6
Tensile Strength
11,000 psi
Impact Strength
1.1 ft-lb/in
Material Type
MDS-Filled
Standards
Not Rated
Friction Rating
Very Slippery
Maximum Temperature
200 Degrees F
Grade
MDS-Filled
UV Resistant
No
Minimum Temperature
-20 Degrees F
Plastic Thickness Tolerance
+0.012/-0.02 in
Wear Factor
Excellent
Shape
Rectangle
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Temperature Range
-20 Degrees to 200 Degrees F
Friction Coefficient
0.2
Plastic Density
0.042 lb/cu in
Machinability
100 %
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Poor
Tensile Strength Rating
Excellent
Water Absorption
0.5 %
Backing Type
No Backing
Plastic Hardness
Rockwell R110
Wear Rate
Not Rated
Product Type
Plastic Sheet
Filler Material
MDS
Weight
3.1 lb
Dielectric Strength
25 kV/mm
UV-Resistant
Not UV-Resistant
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Elongation
20 %
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Rockwell Hardness
110 HRR
Shore Hardness
85 Shore D
Flexural Modulus
4,100 MPa
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
5 x 10^-5 K^-1

Description

Nylon Sheet, Nylon 6/6, Grade MDS-Filled, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 11,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.5 Percent, Temperature Range -20 Degrees to 200 Degrees F, Plastic Density 0.042 lb/cu in, Plastic Hardness Rockwell R110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.