Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Nylon 6/6 Nylon Sheet 24" L x 12" W x 2" Thick

  • Mfr # PS-NYLB-34

  • Zoro # G4375694


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
2"
Plastic Color
Black
Max. Temp. (F)
210
Min. Temp. (F)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-NYLB-34
Zoro #
G4375694
UPC #
193005035853
Country of Origin
China

Dimensions

Plastic Thickness
2"
Plastic Width
12"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L

Details

Item
Nylon Sheet
Plastic Material
Nylon 6/6
Plastic Color
Black
Max. Temp. (F)
210
Min. Temp. (F)
-20
Color
Black
Material Type
Standard
Impact Strength
0.6 ft-lb/in
Tensile Strength
13,000 psi
Operating Temp. Range
-20 Degrees to 210 Degrees F
Standards
UL 94 HB
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
UV Resistant
No
Water Absorption Rating
Poor
Grade
Standard
Corrosion and Chemical Resistance
Fair
Plastic Density
0.041 lb/cu in
Shape
Rectangle
Wear Factor
Excellent
Friction Coefficient
0.25
Temperature Range
-20 Degrees to 210 Degrees F
Backing Type
No Backing
Plastic Hardness
Rockwell M85
Plastic Clarity
Opaque
Tensile Strength Rating
Excellent
Material
Nylon 6/6
Maximum Temperature
210 Degrees F
Friction Rating
Slippery
Water Absorption
1.28 %
Plastic Thickness Tolerance
+0.097/-0.081 in
Minimum Temperature
-20 Degrees F
Machinability
100 %
Flexural Modulus
2,200 MPa
Coefficient of Thermal Expansion
7 x 10^-5 K^-1
Elongation
5 %
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Weight
23.62 lb
Static-Resistant
Not Static-Resistant
Shore Hardness
90 Shore D
FDA Compliance
Not FDA Compliant
Rockwell Hardness
85 HRM
Dielectric Strength
25 kV/mm
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable

Description

Nylon Sheet, Nylon 6/6, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 2 in, Black, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Temperature Range -20 Degrees to 210 Degrees F, Plastic Density 0.041 lb/cu in, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.