Zoro Homepage

Black Nylon 6/6 Nylon Sheet 24" L x 12" W x 3/4" Thick

  • Mfr # PS-NYL-MS-70

  • Zoro # G400398988


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
3/4"
Plastic Color
Black
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-NYL-MS-70
Zoro #
G400398988
UPC #
193005067595
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
12"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in

Description

Nylon Sheet, Nylon 6/6, Grade MDS-Filled, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 11,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.5 Percent, Temperature Range -20 Degrees to 200 Degrees F, Plastic Density 0.042 lb/cu in, Plastic Hardness Rockwell R110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.