Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Nylon 6/6 Nylon Sheet 24" L x 12" W x 3/8" Thick

  • Mfr # PS-NYLB-9

  • Zoro # G4376534


product price: $62.99
/ea

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
3/8"
Plastic Color
Black
Max. Temp. (F)
210
Min. Temp. (F)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-NYLB-9
Zoro #
G4376534
UPC #
193005035792
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
12"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L

Details

Item
Nylon Sheet
Plastic Material
Nylon 6/6
Plastic Color
Black
Max. Temp. (F)
210
Min. Temp. (F)
-20
Color
Black
Standards
UL 94 HB
Operating Temp. Range
-20 Degrees to 210 Degrees F
Tensile Strength
13,000 psi
Material Type
Standard
Impact Strength
0.6 ft-lb/in
Friction Rating
Slippery
Wear Factor
Excellent
Backing Type
No Backing
Water Absorption
1.28 %
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Maximum Temperature
210 Degrees F
Shape
Rectangle
Temperature Range
-20 Degrees to 210 Degrees F
Grade
Standard
Tensile Strength Rating
Excellent
Friction Coefficient
0.25
Plastic Clarity
Opaque
Plastic Density
0.041 lb/cu in
Plastic Thickness Tolerance
+0.036/-0.009 in
Minimum Temperature
-20 Degrees F
UV Resistant
No
Machinability
100 %
Impact Strength Rating
Poor
Water Absorption Rating
Poor
Plastic Hardness
Rockwell M85
Material
Nylon 6/6
Shore Hardness
90 Shore D
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Weight
4.49 lb
Elongation
5 %
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
7 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
2,200 MPa
Dielectric Strength
25 kV/mm
Rockwell Hardness
85 HRM
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Wear Rate
Not Rated
Product Type
Plastic Sheet

Description

Nylon Sheet, Nylon 6/6, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Temperature Range -20 Degrees to 210 Degrees F, Plastic Density 0.041 lb/cu in, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.