Zoro Homepage

Black Nylon 6/6 Nylon Sheet 24" L x 24" W x 1" Thick

  • Mfr # PS-NYL-GF-12

  • Zoro # G4371896


product price: $651.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
1"
Plastic Color
Black
Max. Temp. (F)
230
Min. Temp. (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-NYL-GF-12
Zoro #
G4371896
UPC #
193005036980
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
24"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Nylon Sheet
Plastic Material
Nylon 6/6
Plastic Color
Black
Max. Temp. (F)
230
Min. Temp. (F)
-40
Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
Tensile Strength
13,000 psi
Material Type
Glass-Filled
Standards
UL 94 V-0
Impact Strength
0.6 ft-lb/in
Machinability
100 %
Water Absorption Rating
Poor
Corrosion and Chemical Resistance
Fair
Friction Rating
Very Slippery
Friction Coefficient
0.16
Tensile Strength Rating
Excellent
UV Resistant
No
Impact Strength Rating
Poor
Maximum Temperature
230 Degrees F
Wear Factor
Excellent
Water Absorption
0.75 %
Plastic Hardness Rating
Hard
Shape
Square
Grade
Glass-Filled
Plastic Density
0.042 lb/cu in
Plastic Thickness Tolerance
+0.049/-0.041 in
Temperature Range
-40 Degrees to 230 Degrees F
Material
Nylon 6/6
Plastic Clarity
Opaque
Minimum Temperature
-40 Degrees F
Plastic Hardness
Rockwell M88
Backing Type
No Backing
Shore Hardness
95 Shore D
Coefficient of Thermal Expansion
6.3 x 10^-5 K^-1
Elongation
20 %
Dielectric Strength
30 kV/mm
Product Type
Plastic Sheet
Rockwell Hardness
88 HRM
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Weight
24.19 lb
Flexural Modulus
4,500 MPa
Scratch-Resistant
Not Scratch-Resistant
Filler Material
Glass
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant

Description

Nylon Sheet, Nylon 6/6, Grade Glass-Filled, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.16, Water Absorption 0.75 Percent, Temperature Range -40 Degrees to 230 Degrees F, Plastic Density 0.042 lb/cu in, Plastic Hardness Rockwell M88

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.