Zoro Homepage

Black Nylon 6/6 Nylon Sheet 24" L x 24" W x 1/2" Thick

  • Mfr # PS-NYL-GF-6

  • Zoro # G4376577


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
1/2"
Plastic Color
Black
Max. Temp. (F)
230
Min. Temp. (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-NYL-GF-6
Zoro #
G4376577
UPC #
193005036966
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
24"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L

Details

Item
Nylon Sheet
Plastic Material
Nylon 6/6
Plastic Color
Black
Max. Temp. (F)
230
Min. Temp. (F)
-40
Color
Black
Material Type
Glass-Filled
Tensile Strength
13,000 psi
Impact Strength
0.6 ft-lb/in
Standards
UL 94 V-0
Operating Temp. Range
-40 Degrees to 230 Degrees F
Plastic Clarity
Opaque
Minimum Temperature
-40 Degrees F
Material
Nylon 6/6
Backing Type
No Backing
Friction Rating
Very Slippery
Plastic Density
0.042 lb/cu in
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+0.013/-0.041 in
Temperature Range
-40 Degrees to 230 Degrees F
Corrosion and Chemical Resistance
Fair
Wear Factor
Excellent
Machinability
100 %
Plastic Hardness
Rockwell M88
Impact Strength Rating
Poor
Water Absorption Rating
Poor
Grade
Glass-Filled
Tensile Strength Rating
Excellent
Maximum Temperature
230 Degrees F
Water Absorption
0.75 %
UV Resistant
No
Shape
Square
Friction Coefficient
0.16
FDA Compliance
Not FDA Compliant
Elongation
20 %
Weight
12.1 lb
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Rockwell Hardness
88 HRM
Filler Material
Glass
Dielectric Strength
30 kV/mm
Product Form
Sheet
Flexural Modulus
4,500 MPa
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
6.3 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Product Type
Plastic Sheet
Shore Hardness
95 Shore D

Description

Nylon Sheet, Nylon 6/6, Grade Glass-Filled, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.16, Water Absorption 0.75 Percent, Temperature Range -40 Degrees to 230 Degrees F, Plastic Density 0.042 lb/cu in, Plastic Hardness Rockwell M88

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.