Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Nylon 6/6 Nylon Sheet 24" L x 24" W x 3/4" Thick

  • Mfr # PS-NYL-GF-9

  • Zoro # G4375204


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
3/4"
Plastic Color
Black
Max. Temp. (F)
230
Min. Temp. (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-NYL-GF-9
Zoro #
G4375204
UPC #
193005036973
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
24"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Nylon Sheet
Plastic Material
Nylon 6/6
Plastic Color
Black
Max. Temp. (F)
230
Min. Temp. (F)
-40
Color
Black
Standards
UL 94 V-0
Operating Temp. Range
-40 Degrees to 230 Degrees F
Impact Strength
0.6 ft-lb/in
Material Type
Glass-Filled
Tensile Strength
13,000 psi
Machinability
100 %
UV Resistant
No
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+0.088/-0.019 in
Corrosion and Chemical Resistance
Fair
Temperature Range
-40 Degrees to 230 Degrees F
Plastic Density
0.042 lb/cu in
Friction Coefficient
0.16
Grade
Glass-Filled
Maximum Temperature
230 Degrees F
Backing Type
No Backing
Friction Rating
Very Slippery
Tensile Strength Rating
Excellent
Plastic Clarity
Opaque
Shape
Square
Water Absorption
0.75 %
Material
Nylon 6/6
Minimum Temperature
-40 Degrees F
Plastic Hardness
Rockwell M88
Wear Factor
Excellent
Impact Strength Rating
Poor
Water Absorption Rating
Poor
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Filler Material
Glass
Flexural Modulus
4,500 MPa
Elongation
20 %
Shore Hardness
95 Shore D
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Rockwell Hardness
88 HRM
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
6.3 x 10^-5 K^-1
Dielectric Strength
30 kV/mm
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Weight
18.14 lb

Description

Nylon Sheet, Nylon 6/6, Grade Glass-Filled, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.16, Water Absorption 0.75 Percent, Temperature Range -40 Degrees to 230 Degrees F, Plastic Density 0.042 lb/cu in, Plastic Hardness Rockwell M88

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.