Zoro Homepage

Black Nylon 6/6 Nylon Sheet 24" L x 24" W x 3/8" Thick

  • Mfr # PS-NYL-MS-58

  • Zoro # G500398949


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
3/8"
Plastic Color
Black
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-NYL-MS-58
Zoro #
G500398949
UPC #
193005067472
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
24"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L

Details

Item
Nylon Sheet
Plastic Material
Nylon 6/6
Plastic Color
Black
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Impact Strength
1.1 ft-lb/in
Operating Temp. Range
-20 Degrees to 200 Degrees F
Tensile Strength
11,000 psi
Standards
Not Rated
Material Type
MDS-Filled
Material
Nylon 6/6
UV Resistant
No
Tensile Strength Rating
Excellent
Plastic Density
0.042 lb/cu in
Minimum Temperature
-20 Degrees F
Temperature Range
-20 Degrees to 200 Degrees F
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Plastic Hardness
Rockwell R110
Grade
MDS-Filled
Water Absorption Rating
Poor
Backing Type
No Backing
Water Absorption
0.5 %
Plastic Thickness Tolerance
+0.047/-0.009 in
Shape
Square
Corrosion and Chemical Resistance
Fair
Friction Coefficient
0.2
Maximum Temperature
200 Degrees F
Wear Factor
Excellent
Machinability
100 %
Friction Rating
Very Slippery
Elongation
20 %
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Shore Hardness
85 Shore D
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Product Form
Sheet
Product Type
Plastic Sheet
Wear Rate
Not Rated
Weight
9.29 lb
Filler Material
MDS
Dielectric Strength
25 kV/mm
Flexural Modulus
4,100 MPa
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
110 HRR

Description

Nylon Sheet, Nylon 6/6, Grade MDS-Filled, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 11,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.5 Percent, Temperature Range -20 Degrees to 200 Degrees F, Plastic Density 0.042 lb/cu in, Plastic Hardness Rockwell R110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.