Zoro Homepage

Black Nylon 6/6 Nylon Sheet 24" L x 24" W x 3/8" Thick

  • Mfr # PS-NYLB-11

  • Zoro # G4374915


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
3/8"
Plastic Color
Black
Max. Temp. (F)
210
Min. Temp. (F)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-NYLB-11
Zoro #
G4374915
UPC #
193005035938
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
24"
Plastic Length
24"
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Nylon Sheet
Plastic Material
Nylon 6/6
Plastic Color
Black
Max. Temp. (F)
210
Min. Temp. (F)
-20
Color
Black
Material Type
Standard
Impact Strength
0.6 ft-lb/in
Standards
UL 94 HB
Tensile Strength
13,000 psi
Operating Temp. Range
-20 Degrees to 210 Degrees F
Plastic Thickness Tolerance
+0.036/-0.009 in
Backing Type
No Backing
Plastic Hardness
Rockwell M85
Wear Factor
Excellent
Friction Rating
Slippery
Grade
Standard
Water Absorption Rating
Poor
Impact Strength Rating
Poor
UV Resistant
No
Shape
Square
Plastic Hardness Rating
Hard
Temperature Range
-20 Degrees to 210 Degrees F
Material
Nylon 6/6
Plastic Clarity
Opaque
Friction Coefficient
0.25
Machinability
100 %
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-20 Degrees F
Maximum Temperature
210 Degrees F
Plastic Density
0.041 lb/cu in
Tensile Strength Rating
Excellent
Water Absorption
1.28 %
Flexural Modulus
2,200 MPa
Wear Rate
Not Rated
Rockwell Hardness
85 HRM
Elongation
5 %
Product Form
Sheet
Coefficient of Thermal Expansion
7 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Dielectric Strength
25 kV/mm
Static-Resistant
Not Static-Resistant
Weight
8.97 lb
Shore Hardness
90 Shore D
UV-Resistant
Not UV-Resistant

Description

Nylon Sheet, Nylon 6/6, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Temperature Range -20 Degrees to 210 Degrees F, Plastic Density 0.041 lb/cu in, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.