Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Nylon 6/6 Nylon Sheet 48" L x 24" W x 2" Thick

  • Mfr # PS-NYLB-6

  • Zoro # G4376367


product price: $1,081.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
2"
Plastic Color
Black
Max. Temp. (F)
210
Min. Temp. (F)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-NYLB-6
Zoro #
G4376367
UPC #
193005036058
Country of Origin
China

Dimensions

Plastic Thickness
2"
Plastic Width
24"
Plastic Length
48"
Nominal Size
24 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Nylon Sheet
Plastic Material
Nylon 6/6
Plastic Color
Black
Max. Temp. (F)
210
Min. Temp. (F)
-20
Color
Black
Impact Strength
0.6 ft-lb/in
Operating Temp. Range
-20 Degrees to 210 Degrees F
Material Type
Standard
Tensile Strength
13,000 psi
Standards
UL 94 HB
Corrosion and Chemical Resistance
Fair
Temperature Range
-20 Degrees to 210 Degrees F
Machinability
100 %
Minimum Temperature
-20 Degrees F
Plastic Thickness Tolerance
+0.097/-0.081 in
Plastic Hardness
Rockwell M85
Plastic Density
0.041 lb/cu in
Water Absorption
1.28 %
Shape
Rectangle
Tensile Strength Rating
Excellent
Plastic Clarity
Opaque
Water Absorption Rating
Poor
Grade
Standard
Friction Coefficient
0.25
Material
Nylon 6/6
Friction Rating
Slippery
Backing Type
No Backing
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Maximum Temperature
210 Degrees F
Wear Factor
Excellent
UV Resistant
No
Shore Hardness
90 Shore D
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Coefficient of Thermal Expansion
7 x 10^-5 K^-1
Weight
94.46 lb
Rockwell Hardness
85 HRM
Elongation
5 %
Dielectric Strength
25 kV/mm
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Product Form
Sheet
Flexural Modulus
2,200 MPa
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant

Description

Nylon Sheet, Nylon 6/6, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 2 in, Black, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Temperature Range -20 Degrees to 210 Degrees F, Plastic Density 0.041 lb/cu in, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.