Zoro Homepage

Black Nylon 6/6 Nylon Sheet 6" L x 6" W x 1" Thick

  • Mfr # PS-NYL-GF-10

  • Zoro # G4373147


product price: $49.59
/ea

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
1"
Plastic Color
Black
Max. Temp. (F)
230
Min. Temp. (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-NYL-GF-10
Zoro #
G4373147
UPC #
193005036898
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
6"
Plastic Length
6"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
6 in W x 6 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Nylon Sheet
Plastic Material
Nylon 6/6
Plastic Color
Black
Max. Temp. (F)
230
Min. Temp. (F)
-40
Color
Black
Tensile Strength
13,000 psi
Standards
UL 94 V-0
Material Type
Glass-Filled
Operating Temp. Range
-40 Degrees to 230 Degrees F
Impact Strength
0.6 ft-lb/in
Backing Type
No Backing
Plastic Thickness Tolerance
+0.049/-0.041 in
Friction Rating
Very Slippery
Water Absorption Rating
Poor
Grade
Glass-Filled
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M88
Material
Nylon 6/6
Maximum Temperature
230 Degrees F
Plastic Density
0.042 lb/cu in
Minimum Temperature
-40 Degrees F
Wear Factor
Excellent
Plastic Clarity
Opaque
Temperature Range
-40 Degrees to 230 Degrees F
Impact Strength Rating
Poor
UV Resistant
No
Tensile Strength Rating
Excellent
Friction Coefficient
0.16
Machinability
100 %
Corrosion and Chemical Resistance
Fair
Water Absorption
0.75 %
Shape
Square
Coefficient of Thermal Expansion
6.3 x 10^-5 K^-1
Weight
1.51 lb
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Elongation
20 %
Filler Material
Glass
Dielectric Strength
30 kV/mm
Flexural Modulus
4,500 MPa
Product Form
Sheet
Shore Hardness
95 Shore D
Rockwell Hardness
88 HRM
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated

Description

Nylon Sheet, Nylon 6/6, Grade Glass-Filled, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.16, Water Absorption 0.75 Percent, Temperature Range -40 Degrees to 230 Degrees F, Plastic Density 0.042 lb/cu in, Plastic Hardness Rockwell M88

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.