Zoro Homepage

Black Nylon 6/6 Nylon Sheet 6" L x 6" W x 1/2" Thick

  • Mfr # PS-NYLB-12

  • Zoro # G4384590


product price: $14.85
/ea

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
1/2"
Plastic Length
6"
Plastic Color
Black
Max. Temp. (F)
210
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-NYLB-12
Zoro #
G4384590
UPC #
193005035600
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
6"
Plastic Length
6"
Nominal Size
6 in W x 6 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Description

Nylon Sheet, Nylon 6/6, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Temperature Range -20 Degrees to 210 Degrees F, Plastic Density 0.041 lb/cu in, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.