Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Nylon 6/6 Nylon Sheet 6" L x 6" W x 1/4" Thick

  • Mfr # PS-NYL-MS-47

  • Zoro # G100398936


product price: $10.25
/ea

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
1/4"
Plastic Color
Black
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-NYL-MS-47
Zoro #
G100398936
UPC #
193005066161
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
6"
Plastic Length
6"
Nominal Size
6 in W x 6 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Nylon Sheet
Plastic Material
Nylon 6/6
Plastic Color
Black
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Material Type
MDS-Filled
Material
Nylon 6/6
Standards
Not Rated
Impact Strength
1.1 ft-lb/in
Tensile Strength
11,000 psi
Operating Temp. Range
-20 Degrees to 200 Degrees F
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Plastic Clarity
Opaque
Water Absorption Rating
Poor
Temperature Range
-20 Degrees to 200 Degrees F
Machinability
100 %
Tensile Strength Rating
Excellent
Backing Type
No Backing
Plastic Hardness Rating
Hard
Grade
MDS-Filled
Minimum Temperature
-20 Degrees F
Water Absorption
0.5 %
Plastic Density
0.042 lb/cu in
Plastic Hardness
Rockwell R110
Friction Coefficient
0.2
Shape
Square
Plastic Thickness Tolerance
+0.012/-0.02 in
Maximum Temperature
200 Degrees F
Impact Strength Rating
Poor
Wear Factor
Excellent
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Rockwell Hardness
110 HRR
Dielectric Strength
25 kV/mm
Product Type
Plastic Sheet
Weight
0.39 lb
Elongation
20 %
FDA Compliance
Not FDA Compliant
Shore Hardness
85 Shore D
Filler Material
MDS
Product Form
Sheet
Flexural Modulus
4,100 MPa
Wear Rate
Not Rated

Description

Nylon Sheet, Nylon 6/6, Grade MDS-Filled, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 11,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.5 Percent, Temperature Range -20 Degrees to 200 Degrees F, Plastic Density 0.042 lb/cu in, Plastic Hardness Rockwell R110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.