Zoro Homepage

Black Nylon 6/6 Nylon Sheet 6" L x 6" W x 3/4" Thick

  • Mfr # PS-NYL-MS-68

  • Zoro # G300399009


product price: $20.59
/ea

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
3/4"
Plastic Color
Black
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-NYL-MS-68
Zoro #
G300399009
UPC #
193005067571
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
6"
Plastic Length
6"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
6 in W x 6 in L

Description

Nylon Sheet, Nylon 6/6, Grade MDS-Filled, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 11,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.5 Percent, Temperature Range -20 Degrees to 200 Degrees F, Plastic Density 0.042 lb/cu in, Plastic Hardness Rockwell R110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.