Zoro Homepage

Black Nylon 6/6 Nylon Sheet 6" L x 6" W x 3/4" Thick

  • Mfr # PS-NYLB-17

  • Zoro # G4372009


product price: $20.39
/ea

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
3/4"
Plastic Length
6"
Plastic Color
Black
Max. Temp. (F)
210
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-NYLB-17
Zoro #
G4372009
UPC #
193005035617
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
6"
Plastic Length
6"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
6 in W x 6 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Nylon Sheet
Plastic Material
Nylon 6/6
Plastic Color
Black
Max. Temp. (F)
210
Min. Temp. (F)
-20
Color
Black
Impact Strength
0.6 ft-lb/in
Material Type
Standard
Standards
UL 94 HB
Tensile Strength
13,000 psi
Operating Temp. Range
-20 Degrees to 210 Degrees F
Tensile Strength Rating
Excellent
Temperature Range
-20 Degrees to 210 Degrees F
Minimum Temperature
-20 Degrees F
Wear Factor
Excellent
Friction Coefficient
0.25
Plastic Hardness
Rockwell M85
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Shape
Square
Plastic Clarity
Opaque
Grade
Standard
Backing Type
No Backing
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+0.088/-0.019 in
Maximum Temperature
210 Degrees F
UV Resistant
No
Material
Nylon 6/6
Water Absorption
1.28 %
Friction Rating
Slippery
Water Absorption Rating
Poor
Machinability
100 %
Plastic Density
0.041 lb/cu in
Rockwell Hardness
85 HRM
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Shore Hardness
90 Shore D
Product Form
Sheet
Elongation
5 %
Weight
1.11 lb
Dielectric Strength
25 kV/mm
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
7 x 10^-5 K^-1
Flexural Modulus
2,200 MPa
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant

Description

Nylon Sheet, Nylon 6/6, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Temperature Range -20 Degrees to 210 Degrees F, Plastic Density 0.041 lb/cu in, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.