Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Nylon 6/6 Nylon Sheet 96" L x 48" W x 3/8" Thick

  • Mfr # PS-NYL-MS-53

  • Zoro # G000398944


product price: $1,076.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
3/8"
Plastic Color
Black
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-NYL-MS-53
Zoro #
G000398944
UPC #
193005067427
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
48"
Plastic Length
96"
Nominal Size
48 in W x 96 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Nylon Sheet
Plastic Material
Nylon 6/6
Plastic Color
Black
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Operating Temp. Range
-20 Degrees to 200 Degrees F
Material Type
MDS-Filled
Tensile Strength
11,000 psi
Standards
Not Rated
Impact Strength
1.1 ft-lb/in
Material
Nylon 6/6
Shape
Rectangle
UV Resistant
No
Plastic Hardness Rating
Hard
Plastic Density
0.042 lb/cu in
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Poor
Wear Factor
Excellent
Friction Coefficient
0.2
Temperature Range
-20 Degrees to 200 Degrees F
Impact Strength Rating
Poor
Maximum Temperature
200 Degrees F
Plastic Clarity
Opaque
Machinability
100 %
Grade
MDS-Filled
Minimum Temperature
-20 Degrees F
Tensile Strength Rating
Excellent
Backing Type
No Backing
Friction Rating
Very Slippery
Water Absorption
0.5 %
Plastic Hardness
Rockwell R110
Plastic Thickness Tolerance
+0.047/-0.009 in
Scratch-Resistant
Not Scratch-Resistant
Weight
74.31 lb
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Shore Hardness
85 Shore D
Flexural Modulus
4,100 MPa
Product Type
Plastic Sheet
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Elongation
20 %
Filler Material
MDS
Rockwell Hardness
110 HRR
Product Form
Sheet
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Dielectric Strength
25 kV/mm

Description

Nylon Sheet, Nylon 6/6, Grade MDS-Filled, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 11,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.5 Percent, Temperature Range -20 Degrees to 200 Degrees F, Plastic Density 0.042 lb/cu in, Plastic Hardness Rockwell R110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.