Zoro Homepage

Black Nylon 6/6 Rectangle Stock 1 ft. L, Durometer: Rockwell M85

  • Mfr # PS-NYLB-65

  • Zoro # G4385336


product price: $14.09
/ea

Key Features

Material
Nylon 6/6
Color
Black
Shape
Rectangular
Tensile Strength Rating
Excellent
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-NYLB-65
Zoro #
G4385336
UPC #
193005034436
Country of Origin
China

Dimensions

Length
1 ft
Width
3 in
Thickness
0.375 in
Plastic Width
3 in
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.375 in
Nominal Size
3 in W x 12 in L
Plastic Length
12 in
Plastic Length Tolerance
+/-1.000 in

Description

Nylon Bar, Nylon 6/6, Standard, Plastic Length 12 in, Plastic Width 3 in, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Plastic Density 0.041 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.