Black Nylon 6/6 Sheet Stock 24" L x 12" W x 0.750" Thick

  • Mfr # PS-NYLB-19

  • Zoro # G3299396


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
0.750"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-NYLB-19
Zoro #
G3299396
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.750"
Plastic Width
12"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Thickness
0.750"
Length
24"
Width
12"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
12 in W x 24 in L

Details

Item
Sheet Stock
Plastic Material
Nylon 6/6
Plastic Color
Black
Max. Temp. (F)
210 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Black
Thickness Tolerance
+/-10%
Tensile Strength
12,500 psi
Plastic Grouping
Sheet Stock
Operating Temp. Range
-40 Degrees to 210 Degrees F
Plastic Properties
UV Tolerant, Wear Material
Material Color Family
Black
Material Type
Standard Grade
Material
Nylon 6/6
Tensile Strength Rating
Excellent
Shape
Rectangle
Impact Strength
0.5 ft-lb/in
Water Absorption
0.3 %
Wear Factor
Excellent
Friction Rating
Very Slippery
Plastic Hardness
Rockwell M85
Friction Coefficient
0.2
Grade
MDS-Filled
Water Absorption Rating
Poor
Temperature Range
-40 Degrees to 220 Degrees F
Minimum Temperature
-40 Degrees F
Plastic Hardness Rating
Hard
Machinability
100 %
Corrosion and Chemical Resistance
Fair
Maximum Temperature
220 Degrees F
Plastic Thickness Tolerance
+/-10%
UV Resistant
No
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Standards
Not Rated
Plastic Density
0.041 lb/cu in
Backing Type
No Backing
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Shore Hardness
90 Shore D
Metal Detectable
Not Metal Detectable
Dielectric Strength
25 kV/mm
Weight
8.86 lb
Flexural Modulus
2,200 MPa
Filler Material
MDS
Coefficient of Thermal Expansion
7 x 10^-5 K^-1
Rockwell Hardness
85 HRM
Product Form
Sheet
Elongation
5 %
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant

Description

Nylon Sheet, Nylon 6/6, Grade MDS-Filled, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 12,500 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.3 Percent, Temperature Range -40 Degrees to 220 Degrees F, Plastic Density 0.041 lb/cu in, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.