Black Nylon 6/6 Sheet Stock 48" L x 24" W x 0.250" Thick

  • Mfr # PS-NYLB-234

  • Zoro # G2557046


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
0.250"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-NYLB-234
Zoro #
G2557046
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.250"
Plastic Width
24"
Plastic Length
48"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
24"
Length
48"
Thickness
0.250"
Nominal Size
24 in W x 48 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
Nylon 6/6
Plastic Color
Black
Max. Temp. (F)
210 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Black
Plastic Grouping
Sheet Stock
Material Color Family
Black
Thickness Tolerance
+/-10%
Tensile Strength
12,500 psi
Material Type
Standard Grade
Plastic Properties
UV Tolerant, Wear Material
Operating Temp. Range
-40 Degrees to 210 Degrees F
Material
Nylon 6/6
Plastic Hardness
Rockwell M85
UV Resistant
No
Wear Factor
Excellent
Machinability
100 %
Temperature Range
-40 Degrees to 220 Degrees F
Friction Coefficient
0.2
Water Absorption
0.3 %
Impact Strength
0.5 ft-lb/in
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+/-10%
Impact Strength Rating
Poor
Minimum Temperature
-40 Degrees F
Tensile Strength Rating
Excellent
Friction Rating
Very Slippery
Maximum Temperature
220 Degrees F
Grade
MDS-Filled
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Poor
Plastic Hardness Rating
Hard
Shape
Rectangle
Backing Type
No Backing
Plastic Density
0.041 lb/cu in
Standards
Not Rated
Rockwell Hardness
85 HRM
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Shore Hardness
90 Shore D
Flexural Modulus
2,200 MPa
Product Form
Sheet
Filler Material
MDS
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Elongation
5 %
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
7 x 10^-5 K^-1
Weight
13.31 lb
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
25 kV/mm

Description

Nylon Sheet, Nylon 6/6, Grade MDS-Filled, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 12,500 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.3 Percent, Temperature Range -40 Degrees to 220 Degrees F, Plastic Density 0.041 lb/cu in, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.