Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black PAI Rod Stock 1 ft. L, 1/4" Dia.

  • Mfr # 1NRZ1

  • Zoro # G2520935


product price: $30.69
/ea

Key Features

Material
PAI
Color
Black
Tensile Strength (PSI)
20000
Max. Temp. (F)
500 Degrees F
Type
4301 Bearing Grade Extruded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NRZ1
Zoro #
G2520935
UPC #
-
Country of Origin
United States

Dimensions

Length
1 ft.
Diameter
1/4"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.040/-0.000 in
Nominal Size
1/4 in dia x 1 ft L
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
1/4 in
Plastic Diameter Tolerance
+0.040/-0.000 in
Plastic Length
12 in

Details

Item
Rod Stock
Material
PAI
Color
Black
Tensile Strength (PSI)
20000
Max. Temp. (F)
500 Degrees F
Type
4301 Bearing Grade Extruded
Min. Temp. (F)
-321 Degrees F
Grade
Standard
Maximum Temperature
500 Degrees F
Plastic Hardness Rating
Extra Hard
Water Absorption Rating
Poor
Tensile Strength Rating
Excellent
Friction Coefficient
0.2
Shape
Rod
Corrosion and Chemical Resistance
Excellent
UV Resistant
No
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M106
Minimum Temperature
-321 Degrees F
Friction Rating
Very Slippery
Impact Strength
0.8 ft-lb/in
Temperature Range
-321 Degrees to 500 Degrees F
Wear Factor
Excellent
Water Absorption
0.4 %
Tensile Strength
15,000 psi
Metal Detectable
Not Metal Detectable
Fabrication
Extruded
Rockwell Hardness
106 HRM
Weight
0.03 lb

Description

PAI Rod, PAI, Grade Standard, Plastic Length 12 in, Plastic Diameter 1/4 in, Black, Plastic Clarity Opaque, Minimum Temperature -321 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 15,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.4 Percent, Plastic Hardness Rockwell M106

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.