Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black PAI Rod Stock 8 ft. L, 1/4" Dia.

  • Mfr # 6MEG7

  • Zoro # G7243817


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Material
PAI
Color
Black
Tensile Strength (PSI)
20000
Length Tolerance
+/-0.250 in
Max. Temp. (F)
500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MEG7
Zoro #
G7243817
UPC #
-
Country of Origin
United States

Dimensions

Length
8 ft.
Diameter
1/4"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.040/-0.000 in
Nominal Size
1/4 in dia x 8 ft L
Plastic Diameter
1/4 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.040/-0.000 in
Plastic Length
8 ft

Details

Item
Rod Stock
Material
PAI
Color
Black
Tensile Strength (PSI)
20000
Max. Temp. (F)
500 Degrees F
Type
4301 Bearing Grade Extruded
Min. Temp. (F)
-321 Degrees F
Standards
AS9100D, ISO 9001
Plastic Hardness
Rockwell M106
Water Absorption Rating
Poor
Friction Coefficient
0.2
Tensile Strength Rating
Excellent
Machinability
50 %
Plastic Hardness Rating
Extra Hard
Corrosion and Chemical Resistance
Excellent
Water Absorption
0.4 %
Wear Factor
Excellent
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Impact Strength
0.8 ft-lb/in
Tensile Strength
15,000 psi
Temperature Range
-321 Degrees to 500 Degrees F
Impact Strength Rating
Poor
Shape
Rod
Grade
Standard
UV Resistant
No
Minimum Temperature
-321 Degrees F
Maximum Temperature
500 Degrees F
Metal Detectable
Not Metal Detectable
Dielectric Strength
580 V/mil
Coefficient of Thermal Expansion
7 x 10^-5 in/in/ Degrees F
UV-Resistant
UV-Resistant
Rockwell Hardness
106 HRM
Flexural Modulus
6,890 MPa
Wear Rate
5.00 x 10^-9 cu in-min/ft-lb-hr
Light Transmission
0 %
Scratch-Resistant
Scratch-Resistant
Fabrication
Extruded
Shore Hardness
90 Shore D
Static-Resistant
Not Static-Resistant
FDA Compliance
21 CFR 177.2415

Description

PAI Rod, PAI, Grade Standard, Plastic Length 8 ft, Plastic Diameter 1/4 in, Black, Plastic Clarity Opaque, Minimum Temperature -321 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 15,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.4 Percent, Plastic Hardness Rockwell M106

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.