Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black PAI Rod Stock 8 ft. L, 3/8" Dia.

  • Mfr # 6MEH0

  • Zoro # G7049682


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Material
PAI
Color
Black
Tensile Strength (PSI)
20000
Max. Temp. (F)
500 Degrees F
Length Tolerance
+/-0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MEH0
Zoro #
G7049682
UPC #
-
Country of Origin
United States

Dimensions

Length
8 ft.
Diameter
3/8"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.040/-0.000 in
Plastic Diameter Tolerance
+0.040/-0.000 in
Plastic Diameter
3/8 in
Nominal Size
3/8 in dia x 8 ft L
Plastic Length
8 ft
Plastic Length Tolerance
+/-0.250 in

Details

Item
Rod Stock
Material
PAI
Color
Black
Tensile Strength (PSI)
20000
Max. Temp. (F)
500 Degrees F
Type
4301 Bearing Grade Extruded
Min. Temp. (F)
-321 Degrees F
Standards
AS9100D, ISO 9001
Friction Rating
Very Slippery
UV Resistant
No
Minimum Temperature
-321 Degrees F
Tensile Strength
15,000 psi
Water Absorption
0.4 %
Friction Coefficient
0.2
Machinability
50 %
Water Absorption Rating
Poor
Tensile Strength Rating
Excellent
Impact Strength Rating
Poor
Plastic Hardness Rating
Extra Hard
Shape
Rod
Plastic Clarity
Opaque
Grade
Standard
Corrosion and Chemical Resistance
Excellent
Impact Strength
0.8 ft-lb/in
Maximum Temperature
500 Degrees F
Temperature Range
-321 Degrees to 500 Degrees F
Wear Factor
Excellent
Plastic Hardness
Rockwell M106
Metal Detectable
Not Metal Detectable
Fabrication
Extruded
Rockwell Hardness
106 HRM
Scratch-Resistant
Scratch-Resistant
Wear Rate
5.00 x 10^-9 cu in-min/ft-lb-hr
Shore Hardness
90 Shore D
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
7 x 10^-5 in/in/ Degrees F
FDA Compliance
21 CFR 177.2415
Dielectric Strength
580 V/mil
Light Transmission
0 %
UV-Resistant
UV-Resistant
Flexural Modulus
6,890 MPa

Description

PAI Rod, PAI, Grade Standard, Plastic Length 8 ft, Plastic Diameter 3/8 in, Black, Plastic Clarity Opaque, Minimum Temperature -321 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 15,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.4 Percent, Plastic Hardness Rockwell M106

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.