Zoro Homepage

Black PAI Sheet Stock 24" L x 12" W x 0.375" Thick

  • Mfr # 1NRV6

  • Zoro # G3288424


product price: $2,930.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PAI
Plastic Thickness
0.375"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NRV6
Zoro #
G3288424
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.375"
Plastic Width
12"
Plastic Length
24"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-0.25 in
Length
24"
Width
12"
Thickness
0.375"

Details

Item
Sheet Stock
Plastic Material
PAI
Plastic Color
Black
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-321 Degrees F
Color
Black
Material Color Family
Black
Color Code
4301
Thickness Tolerance
+/-10%
Plastic Properties
Chemical/Corrosion Resistant, UV Tolerant, Wear Material
Tensile Strength
15,000 psi
Operating Temp. Range
-321 Degrees to 500 Degrees F
Material Type
Bearing Grade
Plastic Grouping
Sheet Stock
Material
PAI
Minimum Temperature
-321 Degrees F
Wear Factor
Excellent
Plastic Hardness
Rockwell M106
Shape
Rectangle
Plastic Thickness Tolerance
+/-10%
Maximum Temperature
500 Degrees F
Water Absorption Rating
Poor
Friction Coefficient
0.2
Tensile Strength Rating
Excellent
Corrosion and Chemical Resistance
Excellent
Grade
Standard
Plastic Clarity
Opaque
UV Resistant
No
Friction Rating
Very Slippery
Plastic Hardness Rating
Extra Hard
Impact Strength Rating
Poor
Impact Strength
0.8 ft-lb/in
Temperature Range
-321 Degrees to 500 Degrees F
Water Absorption
0.4 %
Machinability
75 %
Standards
AS9100D, ISO 9001
Minimum Adhesive Temperature
73 Degrees F
Plastic Density
1.45 g/cc
Maximum Adhesive Temperature
350 Degrees F
Rockwell Hardness
106 HRM
Static-Resistant
Not Static-Resistant
Light Transmission
70 %
Product Form
Sheet
Elongation
3 %
UV-Resistant
UV-Resistant
Flexural Modulus
6,890 MPa
FDA Compliance
21 CFR 177.2415
Coefficient of Thermal Expansion
7 x 10^-5 in/in/ Degrees F
Dielectric Strength
580 V/mil
Product Type
Plastic Sheet
Wear Rate
5.00 x 10^-9 cu mm/N-m
Scratch-Resistant
Scratch-Resistant
Metal Detectable
Not Metal Detectable
Shore Hardness
90 Shore D
Fabrication
Extruded

Description

PAI Sheet, PAI, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 15,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.4 Percent, Temperature Range -321 Degrees to 500 Degrees F, Plastic Density 1.45 g/cc, Plastic Hardness Rockwell M106

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.