Zoro Homepage

Black PAI Sheet Stock 6" L x 6" W x 0.500" Thick

  • Mfr # 1NRU4

  • Zoro # G3256556


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PAI
Plastic Thickness
0.500"
Plastic Width
6"
Plastic Length
6"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NRU4
Zoro #
G3256556
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.500"
Plastic Width
6"
Plastic Length
6"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Length
6"
Thickness
0.500"
Width
6"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
6 in W x 6 in L

Details

Item
Sheet Stock
Plastic Material
PAI
Plastic Color
Black
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-321 Degrees F
Color
Black
Material Type
Bearing Grade
Material Color Family
Black
Color Code
4301
Tensile Strength
15,000 psi
Operating Temp. Range
-321 Degrees to 500 Degrees F
Thickness Tolerance
+/-10%
Plastic Grouping
Sheet Stock
Plastic Properties
Chemical/Corrosion Resistant, UV Tolerant, Wear Material
Material
PAI
Plastic Thickness Tolerance
+/-10%
Grade
Standard
Plastic Clarity
Opaque
Water Absorption
0.4 %
Minimum Temperature
-58 Degrees F
Corrosion and Chemical Resistance
Excellent
Tensile Strength Rating
Excellent
Friction Rating
Very Slippery
Plastic Hardness
Rockwell M106
Shape
Square
Temperature Range
-321 Degrees to 500 Degrees F
Water Absorption Rating
Poor
Plastic Hardness Rating
Extra Hard
Impact Strength Rating
Poor
Wear Factor
Excellent
Machinability
75 %
UV Resistant
No
Impact Strength
0.8 ft-lb/in
Maximum Temperature
500 Degrees F
Friction Coefficient
0.2
Standards
AS9100D, ISO 9001
Minimum Adhesive Temperature
73 Degrees F
Maximum Adhesive Temperature
350 Degrees F
Plastic Density
1.45 g/cc
Flexural Modulus
6,890 MPa
Fabrication
Extruded
Product Type
Plastic Sheet
Wear Rate
5.00 x 10^-9 cu mm/N-m
UV-Resistant
UV-Resistant
Shore Hardness
90 Shore D
Coefficient of Thermal Expansion
7 x 10^-5 in/in/ Degrees F
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Scratch-Resistant
Elongation
3 %
FDA Compliance
21 CFR 177.2415
Light Transmission
70 %
Dielectric Strength
580 V/mil
Product Form
Sheet
Metal Detectable
Not Metal Detectable
Rockwell Hardness
106 HRM

Description

PAI Sheet, PAI, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 15,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.4 Percent, Temperature Range -321 Degrees to 500 Degrees F, Plastic Density 1.45 g/cc, Plastic Hardness Rockwell M106

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.