Zoro Homepage

Black PEEK Rod Stock 4 ft. L, 1-1/2" Dia.

  • Mfr # 61465104

  • Zoro # G5552211


product price: $1,272.99
/ea
Free Shipping & Returns

Key Features

Material
PEEK
Color
Black
Tensile Strength (PSI)
16000
Diameter Tolerance
+0.005/-0.000 in
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61465104
Zoro #
G5552211
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft.
Diameter
1-1/2"
Diameter Tolerance
+0.005/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.005/-0.000 in
Nominal Size
1 1/2 in dia x 4 ft L
Plastic Length
4 ft
Plastic Diameter
1 1/2 in

Details

Item
Rod Stock
Material
PEEK
Color
Black
Tensile Strength (PSI)
16000
Min. Temp. (F)
-20 Degrees F
Type
Unfilled
Impact Strength (Lbs.)
0.6
Max. Temp. (F)
480 Degrees F
Standards
FDA
Shape
Rod
Minimum Temperature
-20 Degrees F
Corrosion and Chemical Resistance
Excellent
Plastic Hardness Rating
Hard
UV Resistant
No
Wear Factor
Excellent
Plastic Clarity
Opaque
Grade
Standard
Plastic Hardness
Rockwell M100
Temperature Range
-20 Degrees to 480 Degrees F
Impact Strength
0.6 ft-lb/in
Maximum Temperature
480 Degrees F
Water Absorption Rating
Good
Tensile Strength
16,000 psi
Water Absorption
0.1 %
Friction Rating
Slippery
Tensile Strength Rating
Excellent
Friction Coefficient
0.32
Impact Strength Rating
Poor
Rockwell Hardness
100 HRM
Metal Detectable
Not Metal Detectable
Fabrication
Extruded

Description

PEEK Rod, PEEK, Grade Standard, Plastic Length 4 ft, Plastic Diameter 1 1/2 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 480 Degrees F, Tensile Strength 16,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.32, Water Absorption 0.1 Percent, Plastic Hardness Rockwell M100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.