Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Polycarbonate Polycarbonate Sheet 6" L x 6" W x 1/4" Thick

  • Mfr # BULK-PS-PCC-9

  • Zoro # G600399358


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/4"
Plastic Color
Black
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCC-9
Zoro #
G600399358
UPC #
193005063986
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
1/4"
Plastic Width
6"
Plastic Length
6"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
6 in W x 6 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Black
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Black
Operating Temp. Range
-40 Degrees to 240 Degrees F
Material
Polycarbonate
Standards
UL 94 V-2
Impact Strength
14 ft-lb/in
Tensile Strength
9,700 psi
Material Type
Standard
Plastic Hardness
Rockwell R120
UV Resistant
No
Plastic Density
0.043 lb/cu in
Friction Rating
Not Slippery
Water Absorption
0.13 %
Friction Coefficient
0.53
Plastic Clarity
Opaque
Wear Factor
Fair
Plastic Thickness Tolerance
+0.01/-0.024 in
Grade
Standard
Impact Strength Rating
Excellent
Backing Type
No Backing
Shape
Square
Plastic Hardness Rating
Hard
Maximum Temperature
240 Degrees F
Minimum Temperature
-40 Degrees F
Corrosion and Chemical Resistance
Fair
Temperature Range
-40 Degrees to 240 Degrees F
Water Absorption Rating
Good
Machinability
Not Rated
Tensile Strength Rating
Good
Shore Hardness
95 Shore D
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Product Form
Sheet
Light Transmission
0 %
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Elongation
Not Rated
Weight
0.39 lb
UV-Resistant
Not UV-Resistant
Rockwell Hardness
120 HRR

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.