Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Polycarbonate Rod Stock 4 ft. L, 5/8" Dia.

  • Mfr # 61455104

  • Zoro # G5565128


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Color
Black
Length
4 ft.
Diameter
5/8"
Tensile Strength (PSI)
16000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61455104
Zoro #
G5565128
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft.
Diameter
5/8"
Diameter Tolerance
+0.003/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Length
4 ft
Nominal Size
5/8 in dia x 4 ft L
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
5/8 in
Plastic Diameter Tolerance
+0.003/-0.000 in

Details

Item
Rod Stock
Material
Polycarbonate
Color
Black
Tensile Strength (PSI)
16000
Max. Temp. (F)
480 Degrees F
Min. Temp. (F)
-20 Degrees F
Impact Strength (Lbs.)
0.6
Standards
ASTM F2026, ISO 10993, ISO 9001, UL 94 V-0, USP Class VI
Type
Unfilled
Maximum Temperature
480 Degrees F
Water Absorption Rating
Good
Shape
Rod
Wear Factor
Excellent
Plastic Clarity
Opaque
Impact Strength
0.6 ft-lb/in
UV Resistant
No
Water Absorption
0.1 %
Tensile Strength
16,000 psi
Temperature Range
-20 Degrees to 480 Degrees F
Corrosion and Chemical Resistance
Excellent
Machinability
50 %
Plastic Hardness
Rockwell M100
Grade
Standard
Plastic Hardness Rating
Hard
Friction Rating
Slippery
Tensile Strength Rating
Excellent
Friction Coefficient
0.32
Impact Strength Rating
Poor
Minimum Temperature
-20 Degrees F
Light Transmission
0.01 %
Scratch-Resistant
Scratch-Resistant
FDA Compliance
ISO 10993
Flexural Modulus
600,000 psi
Dielectric Strength
480 V/mil
Coefficient of Thermal Expansion
5.5 x 10^-5 in/in/ Degrees F
Rockwell Hardness
100 HRM
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Shore Hardness
80 Shore D
Fabrication
Extruded
Wear Rate
2.00 x 10^-9 cu mm/N-m
Metal Detectable
Not Metal Detectable

Description

PEEK Rod, PEEK, Grade Standard, Plastic Length 4 ft, Plastic Diameter 5/8 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 480 Degrees F, Tensile Strength 16,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.32, Water Absorption 0.1 Percent, Plastic Hardness Rockwell M100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.