Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black PTFE PTFE Sheet 12" L x 12" W x 1-1/2" Thick

  • Mfr # PS-PTFEB-39

  • Zoro # G4377426


product price: $601.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
1-1/2"
Plastic Color
Black
Max. Temp. (F)
500
Min. Temp. (F)
-290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PTFEB-39
Zoro #
G4377426
UPC #
193005008956
Country of Origin
Multiple

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
12"
Plastic Length
12"
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
PTFE Sheet
Plastic Material
PTFE
Plastic Color
Black
Max. Temp. (F)
500
Min. Temp. (F)
-290
Color
Black
Impact Strength
3.5 ft-lb/in
Material Type
Standard
Tensile Strength
3,000 psi
Operating Temp. Range
-290 Degrees to 500 Degrees F
Standards
UL 94 V-0
Friction Coefficient
0.07
Material
PTFE
Impact Strength Rating
Good
Shape
Square
Tensile Strength Rating
Poor
Plastic Thickness Tolerance
+0.152/-0.038 in
Water Absorption Rating
Excellent
Wear Factor
Excellent
Grade
Standard
Corrosion and Chemical Resistance
Excellent
Plastic Clarity
Opaque
Minimum Temperature
-290 Degrees F
Plastic Hardness
55D
UV Resistant
Yes
Backing Type
No Backing
Water Absorption
0.01 %
Temperature Range
-290 Degrees to 500 Degrees F
Friction Rating
Very Slippery
Plastic Hardness Rating
Medium Soft
Machinability
100 %
Maximum Temperature
500 Degrees F
Plastic Density
0.078 lb/cu in
UV-Resistant
UV-Resistant
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Elongation
200 %
Rockwell Hardness
75 HRR
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
Weight
16.85 lb
Flexural Modulus
400 MPa
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Dielectric Strength
28.5 kV/mm
Wear Rate
Not Rated
Shore Hardness
55 Shore D

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 1.5 in, Black, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.