Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black PTFE PTFE Sheet 12" L x 12" W x 2" Thick

  • Mfr # PS-PTFEB-45

  • Zoro # G4371756


product price: $750.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
2"
Plastic Color
Black
Max. Temp. (F)
500
Min. Temp. (F)
-290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PTFEB-45
Zoro #
G4371756
UPC #
193005008994
Country of Origin
Multiple

Dimensions

Plastic Thickness
2"
Plastic Width
12"
Plastic Length
12"
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
PTFE Sheet
Plastic Material
PTFE
Plastic Color
Black
Max. Temp. (F)
500
Min. Temp. (F)
-290
Color
Black
Impact Strength
3.5 ft-lb/in
Material Type
Standard
Operating Temp. Range
-290 Degrees to 500 Degrees F
Tensile Strength
3,000 psi
Maximum Temperature
500 Degrees F
Backing Type
No Backing
Plastic Density
0.078 lb/cu in
Shape
Square
Plastic Hardness
55D
Friction Rating
Very Slippery
Temperature Range
-290 Degrees to 500 Degrees F
Grade
Standard
Tensile Strength Rating
Poor
Wear Factor
Excellent
Plastic Thickness Tolerance
+0.058/-0.081 in
Machinability
100 %
Water Absorption Rating
Excellent
Water Absorption
0.01 %
Minimum Temperature
-290 Degrees F
Friction Coefficient
0.07
Material
PTFE
Impact Strength Rating
Good
UV Resistant
Yes
Standards
UL 94 V-0
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Excellent
Plastic Hardness Rating
Medium Soft
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
Shore Hardness
55 Shore D
Elongation
200 %
Product Type
Plastic Sheet
Dielectric Strength
28.5 kV/mm
Flexural Modulus
400 MPa
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Weight
22.46 lb
Rockwell Hardness
75 HRR

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 2 in, Black, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.