Zoro Homepage

Black PTFE PTFE Sheet 12" L x 12" W x 3/4" Thick

  • Mfr # PS-PTFEB-27

  • Zoro # G4372054


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
3/4"
Plastic Color
Black
Max. Temp. (F)
500
Min. Temp. (F)
-290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PTFEB-27
Zoro #
G4372054
UPC #
193005008888
Country of Origin
Multiple

Dimensions

Plastic Thickness
3/4"
Plastic Width
12"
Plastic Length
12"
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.