Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black PTFE PTFE Sheet 12" L x 12" W x 3/8" Thick

  • Mfr # PS-PTFEB-15

  • Zoro # G4372027


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
3/8"
Plastic Color
Black
Max. Temp. (F)
500
Min. Temp. (F)
-290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PTFEB-15
Zoro #
G4372027
UPC #
193005008864
Country of Origin
Multiple

Dimensions

Plastic Thickness
3/8"
Plastic Width
12"
Plastic Length
12"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
PTFE Sheet
Plastic Material
PTFE
Plastic Color
Black
Max. Temp. (F)
500
Min. Temp. (F)
-290
Color
Black
Operating Temp. Range
-290 Degrees to 500 Degrees F
Tensile Strength
3,000 psi
Material Type
Standard
Impact Strength
3.5 ft-lb/in
Friction Rating
Very Slippery
Water Absorption
0.01 %
Standards
UL 94 V-0
Plastic Hardness
55D
Maximum Temperature
500 Degrees F
Plastic Clarity
Opaque
Shape
Square
Plastic Hardness Rating
Medium Soft
Tensile Strength Rating
Poor
Temperature Range
-290 Degrees to 500 Degrees F
Plastic Thickness Tolerance
+0.036/-0.009 in
Backing Type
No Backing
Material
PTFE
Grade
Standard
Wear Factor
Excellent
Friction Coefficient
0.07
Plastic Density
0.078 lb/cu in
Corrosion and Chemical Resistance
Excellent
Impact Strength Rating
Good
Water Absorption Rating
Excellent
Machinability
100 %
Minimum Temperature
-290 Degrees F
UV Resistant
Yes
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Wear Rate
Not Rated
Flexural Modulus
400 MPa
Static-Resistant
Not Static-Resistant
Elongation
200 %
Product Type
Plastic Sheet
Product Form
Sheet
Shore Hardness
55 Shore D
Scratch-Resistant
Not Scratch-Resistant
Weight
4.27 lb
Rockwell Hardness
75 HRR
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Dielectric Strength
28.5 kV/mm
UV-Resistant
UV-Resistant

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.