Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black PTFE PTFE Sheet 24" L x 12" W x 1-1/2" Thick

  • Mfr # PS-PTFEB-40

  • Zoro # G4374407


product price: $1,169.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
1-1/2"
Plastic Color
Black
Max. Temp. (F)
500
Min. Temp. (F)
-290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PTFEB-40
Zoro #
G4374407
UPC #
193005009076
Country of Origin
Multiple

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
12"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L

Details

Item
PTFE Sheet
Plastic Material
PTFE
Plastic Color
Black
Max. Temp. (F)
500
Min. Temp. (F)
-290
Color
Black
Material Type
Standard
Tensile Strength
3,000 psi
Operating Temp. Range
-290 Degrees to 500 Degrees F
Impact Strength
3.5 ft-lb/in
Water Absorption Rating
Excellent
Backing Type
No Backing
Friction Coefficient
0.07
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Minimum Temperature
-290 Degrees F
Maximum Temperature
500 Degrees F
Standards
UL 94 V-0
Temperature Range
-290 Degrees to 500 Degrees F
Material
PTFE
UV Resistant
Yes
Corrosion and Chemical Resistance
Excellent
Shape
Rectangle
Grade
Standard
Plastic Thickness Tolerance
+0.152/-0.038 in
Tensile Strength Rating
Poor
Water Absorption
0.01 %
Wear Factor
Excellent
Machinability
100 %
Plastic Hardness
55D
Plastic Hardness Rating
Medium Soft
Impact Strength Rating
Good
Plastic Density
0.078 lb/cu in
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Weight
33.7 lb
Elongation
200 %
Metal Detectable
Not Metal Detectable
Dielectric Strength
28.5 kV/mm
Flexural Modulus
400 MPa
Product Type
Plastic Sheet
Shore Hardness
55 Shore D
Rockwell Hardness
75 HRR
Product Form
Sheet

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 1.5 in, Black, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.