Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black PTFE PTFE Sheet 24" L x 12" W x 1/4" Thick

  • Mfr # PS-PTFEB-10

  • Zoro # G4373059


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
1/4"
Plastic Color
Black
Max. Temp. (F)
500
Min. Temp. (F)
-290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PTFEB-10
Zoro #
G4373059
UPC #
193005009014
Country of Origin
Multiple

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
PTFE Sheet
Plastic Material
PTFE
Plastic Color
Black
Max. Temp. (F)
500
Min. Temp. (F)
-290
Color
Black
Impact Strength
3.5 ft-lb/in
Operating Temp. Range
-290 Degrees to 500 Degrees F
Tensile Strength
3,000 psi
Material Type
Standard
Maximum Temperature
500 Degrees F
Friction Coefficient
0.07
Friction Rating
Very Slippery
Water Absorption
0.01 %
UV Resistant
Yes
Plastic Thickness Tolerance
+0.006/-0.02 in
Temperature Range
-290 Degrees to 500 Degrees F
Backing Type
No Backing
Standards
UL 94 V-0
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Minimum Temperature
-290 Degrees F
Plastic Density
0.078 lb/cu in
Machinability
100 %
Wear Factor
Excellent
Plastic Hardness
55D
Corrosion and Chemical Resistance
Excellent
Shape
Rectangle
Impact Strength Rating
Good
Grade
Standard
Plastic Hardness Rating
Medium Soft
Material
PTFE
Water Absorption Rating
Excellent
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Weight
5.62 lb
FDA Compliance
Not FDA Compliant
Product Form
Sheet
Flexural Modulus
400 MPa
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Product Type
Plastic Sheet
Shore Hardness
55 Shore D
Elongation
200 %
Rockwell Hardness
75 HRR
Metal Detectable
Not Metal Detectable
Dielectric Strength
28.5 kV/mm

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.