Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black PTFE PTFE Sheet 24" L x 12" W x 3/8" Thick

  • Mfr # PS-PTFEB-16

  • Zoro # G4376787


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
3/8"
Plastic Color
Black
Max. Temp. (F)
500
Min. Temp. (F)
-290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PTFEB-16
Zoro #
G4376787
UPC #
193005009021
Country of Origin
Multiple

Dimensions

Plastic Thickness
3/8"
Plastic Width
12"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
PTFE Sheet
Plastic Material
PTFE
Plastic Color
Black
Max. Temp. (F)
500
Min. Temp. (F)
-290
Color
Black
Operating Temp. Range
-290 Degrees to 500 Degrees F
Tensile Strength
3,000 psi
Material Type
Standard
Impact Strength
3.5 ft-lb/in
Water Absorption Rating
Excellent
Material
PTFE
Impact Strength Rating
Good
Shape
Rectangle
Machinability
100 %
Standards
UL 94 V-0
Wear Factor
Excellent
Backing Type
No Backing
Plastic Density
0.078 lb/cu in
Plastic Hardness Rating
Medium Soft
Maximum Temperature
500 Degrees F
Corrosion and Chemical Resistance
Excellent
Tensile Strength Rating
Poor
Friction Coefficient
0.07
Grade
Standard
Friction Rating
Very Slippery
UV Resistant
Yes
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+0.036/-0.009 in
Minimum Temperature
-290 Degrees F
Plastic Hardness
55D
Water Absorption
0.01 %
Temperature Range
-290 Degrees to 500 Degrees F
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Dielectric Strength
28.5 kV/mm
Shore Hardness
55 Shore D
UV-Resistant
UV-Resistant
Product Form
Sheet
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Flexural Modulus
400 MPa
Elongation
200 %
Weight
8.54 lb
Wear Rate
Not Rated
Rockwell Hardness
75 HRR

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.