Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black PTFE PTFE Sheet 24" L x 24" W x 1/4" Thick

  • Mfr # PS-PTFEB-13

  • Zoro # G4387558


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
1/4"
Plastic Color
Black
Max. Temp. (F)
500
Min. Temp. (F)
-290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PTFEB-13
Zoro #
G4387558
UPC #
193005009915
Country of Origin
Multiple

Dimensions

Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L

Details

Item
PTFE Sheet
Plastic Material
PTFE
Plastic Color
Black
Max. Temp. (F)
500
Min. Temp. (F)
-290
Color
Black
Material Type
Standard
Tensile Strength
3,000 psi
Impact Strength
3.5 ft-lb/in
Operating Temp. Range
-290 Degrees to 500 Degrees F
Plastic Clarity
Opaque
Plastic Hardness
55D
Wear Factor
Excellent
Backing Type
No Backing
Machinability
100 %
Tensile Strength Rating
Poor
Plastic Thickness Tolerance
+0.006/-0.02 in
Water Absorption Rating
Excellent
Corrosion and Chemical Resistance
Excellent
Material
PTFE
Shape
Square
Plastic Density
0.078 lb/cu in
Friction Coefficient
0.07
Impact Strength Rating
Good
Maximum Temperature
500 Degrees F
Minimum Temperature
-290 Degrees F
Friction Rating
Very Slippery
Water Absorption
0.01 %
Standards
UL 94 V-0
Temperature Range
-290 Degrees to 500 Degrees F
UV Resistant
Yes
Grade
Standard
Plastic Hardness Rating
Medium Soft
Shore Hardness
55 Shore D
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Elongation
200 %
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant
Dielectric Strength
28.5 kV/mm
Weight
11.23 lb
Rockwell Hardness
75 HRR
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Flexural Modulus
400 MPa

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.