Zoro Homepage

Black PTFE PTFE Sheet 6" L x 6" W x 1" Thick

  • Mfr # PS-PTFEB-32

  • Zoro # G4372036


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
1"
Plastic Color
Black
Max. Temp. (F)
500
Min. Temp. (F)
-290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PTFEB-32
Zoro #
G4372036
UPC #
193005008826
Country of Origin
Multiple

Dimensions

Plastic Thickness
1"
Plastic Width
6"
Plastic Length
6"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
6 in W x 6 in L

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.