Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black PTFE Rectangle Stock 1 ft. L, Width: 3"

  • Mfr # PS-PTFEB-170

  • Zoro # G4383778


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-PTFEB-170
Zoro #
G4383778
UPC #
193005000851
Country of Origin
Multiple

Dimensions

Length
1 ft
Width
3 in
Thickness
1.500 in
Plastic Length
12 in
Nominal Size
3 in W x 12 in L
Plastic Thickness
1.5 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
3 in

Details

Item
PTFE Bar
Material
PTFE
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Standard
Durometer
Shore D55
Temp. Range
-290 Degrees to 500 Degrees F
Tensile Strength
3,000 psi
Plastic Hardness Rating
Medium Soft
Friction Rating
Very Slippery
Temperature Range
-290 Degrees to 500 Degrees F
Water Absorption
0.01 %
Plastic Thickness Tolerance
+0.152/-0.038 in
Machinability
100 %
Water Absorption Rating
Excellent
Corrosion and Chemical Resistance
Excellent
Impact Strength Rating
Good
Impact Strength
3.5 ft-lb/in
Wear Factor
Excellent
Standards
UL 94 V-0
Plastic Hardness
55D
Plastic Clarity
Opaque
Plastic Density
0.078 lb/cu in
UV Resistant
Yes
Friction Coefficient
0.07
Maximum Temperature
500 Degrees F
Minimum Temperature
-290 Degrees F
Backing Type
No Backing
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Flexural Modulus
400 MPa
Weight
4.21 lb
Dielectric Strength
28.5 kV/mm
Shore Hardness
55 Shore D
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Rockwell Hardness
35 HRM
UV-Resistant
UV-Resistant

Description

PTFE Bar, PTFE, Standard, Plastic Length 12 in, Plastic Width 3 in, Plastic Thickness 1.5 in, Black, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.