Zoro Homepage

Black PTFE Rectangle Stock 2 ft. L, Thickness: 0.375"

  • Mfr # PS-PTFEB-87

  • Zoro # G4383918


product price: $63.49
/ea

Key Features

Material
PTFE
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PTFEB-87
Zoro #
G4383918
UPC #
193005001421
Country of Origin
Multiple

Dimensions

Length
2 ft
Width
1.5 in
Thickness
0.375 in
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.375 in
Plastic Width
1.5 in
Nominal Size
1 1/2 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Length
24 in

Details

Item
PTFE Bar
Material
PTFE
Color
Black
Shape
Rectangular
Tensile Strength Rating
Poor
Grade
Standard
Temp. Range
-290 Degrees to 500 Degrees F
Tensile Strength
3,000 psi
Durometer
Shore D55
Water Absorption Rating
Excellent
Plastic Hardness Rating
Medium Soft
UV Resistant
Yes
Wear Factor
Excellent
Machinability
100 %
Friction Coefficient
0.07
Minimum Temperature
-290 Degrees F
Plastic Hardness
55D
Plastic Thickness Tolerance
+0.036/-0.009 in
Water Absorption
0.01 %
Plastic Density
0.078 lb/cu in
Standards
UL 94 V-0
Plastic Clarity
Opaque
Impact Strength Rating
Good
Friction Rating
Very Slippery
Maximum Temperature
500 Degrees F
Impact Strength
3.5 ft-lb/in
Temperature Range
-290 Degrees to 500 Degrees F
Corrosion and Chemical Resistance
Excellent
Backing Type
No Backing
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Rockwell Hardness
35 HRM
Flexural Modulus
400 MPa
Static-Resistant
Not Static-Resistant
Shore Hardness
55 Shore D
Dielectric Strength
28.5 kV/mm
Weight
1.07 lb
Metal Detectable
Not Metal Detectable

Description

PTFE Bar, PTFE, Standard, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.