Shop ZORO SELECT

Black Sheet Stock 12 in L x 12 in W x 1.5 in Thick

  • Mfr # BULK-PS-ACB-8
  • Zoro # G502663946

product price: 
$
143.99
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
1.5 in
Plastic Width
12 in
Plastic Length
12 in
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-50 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-ACB-8
Zoro #
G502663946
UPC #
193005324957
Country of Origin
China
Item
Acetal Copolymer Sheet
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-50 Degrees F
Color
Black
Shape
Square
Plastic Thickness Tolerance
+0.172/-0.038 in
Plastic Clarity
Opaque
Water Absorption
0.22 %
Plastic Density
0.051 lb/cu in
Wear Factor
Excellent
Tensile Strength
9,100 psi
Maximum Temperature
180 Degrees F
Machinability
100 %
Friction Coefficient
0.35
Plastic Hardness
Rockwell M90
Material
Acetal Copolymer
Backing Type
No Backing
Plastic Hardness Rating
Hard
Tensile Strength Rating
Good
Friction Rating
Slippery
Temperature Range
-50 Degrees to 180 Degrees F
Impact Strength
1.1 ft-lb/in
Impact Strength Rating
Poor
Water Absorption Rating
Good
Grade
Standard
UV Resistant
No
Standards
UL 94 HB
Minimum Temperature
-50 Degrees F
Corrosion and Chemical Resistance
Fair
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Product Form
Sheet
Elongation
37 %
Rockwell Hardness
90 HRM
Dielectric Strength
20 kV/mm
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Flexural Modulus
2,400 MPa
Static-Resistant
Not Static-Resistant
Weight
11.1 lb
Shore Hardness
97 Shore D
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant

Dimensions

Plastic Thickness
1.5 in
Plastic Width
12 in
Plastic Length
12 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L

Description

Acetal Copolymer Sheet, Acetal Copolymer, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 1.5 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Temperature Range -50 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.