Shop ZORO SELECT

Black Sheet Stock 24 in L x 12 in W x 0.375 in Thick

  • Mfr # BULK-PS-ACB-11
  • Zoro # G402663947

product price: 
$
87.19
/ea

Key Features

Plastic Thickness
0.375 in
Plastic Width
12 in
Plastic Length
24 in
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-50 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-ACB-11
Zoro #
G402663947
UPC #
193005324988
Country of Origin
China
Item
Acetal Copolymer Sheet
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-50 Degrees F
Color
Black
Impact Strength Rating
Poor
Maximum Temperature
180 Degrees F
Temperature Range
-50 Degrees to 180 Degrees F
Wear Factor
Excellent
Minimum Temperature
-50 Degrees F
Impact Strength
1.1 ft-lb/in
Tensile Strength
9,100 psi
Material
Acetal Copolymer
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Good
Water Absorption
0.22 %
Plastic Thickness Tolerance
+0.067/-0.009 in
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M90
Friction Rating
Slippery
Shape
Rectangle
Backing Type
No Backing
Friction Coefficient
0.35
Grade
Standard
Plastic Hardness Rating
Hard
UV Resistant
No
Plastic Density
0.051 lb/cu in
Machinability
100 %
Standards
UL 94 HB
Rockwell Hardness
90 HRM
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Flexural Modulus
2,400 MPa
Elongation
37 %
Shore Hardness
97 Shore D
Product Type
Plastic Sheet
Weight
5.6 lb
Product Form
Sheet
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Dielectric Strength
20 kV/mm
Metal Detectable
Not Metal Detectable

Dimensions

Plastic Thickness
0.375 in
Plastic Width
12 in
Plastic Length
24 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Description

Acetal Copolymer Sheet, Acetal Copolymer, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Temperature Range -50 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.