Zoro Homepage

Black UHMW-PE Rod Stock 10 ft. L, 1-1/2" Dia.

  • Mfr # 6NEU4

  • Zoro # G1977488


product price: $107.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Material
UHMW-PE
Color
Black
Tensile Strength (PSI)
5800
Max. Temp. (F)
180 Degrees F
Type
Black Virgin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6NEU4
Zoro #
G1977488
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft.
Diameter
1-1/2"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.150/-0.000 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
1 1/2 in dia x 10 ft L
Plastic Length
10 ft
Plastic Diameter
1 1/2 in
Plastic Diameter Tolerance
+0.125 in/-0.000 in

Details

Item
Rod Stock
Material
UHMW-PE
Color
Black
Tensile Strength (PSI)
5800
Max. Temp. (F)
180 Degrees F
Type
Black Virgin
Min. Temp. (F)
-22 Degrees F
Standards
3-A Dairy, FDA, USDA
Maximum Temperature
180 Degrees F
Impact Strength
No Break
Plastic Hardness Rating
Medium
Minimum Temperature
-22 Degrees F
Shape
Rod
Water Absorption
0.01 %
Plastic Hardness
66D
Tensile Strength
5,800 psi
Friction Rating
Very Slippery
Grade
Standard
Water Absorption Rating
Excellent
Friction Coefficient
0.12
Corrosion and Chemical Resistance
Good
Tensile Strength Rating
Good
Temperature Range
-22 Degrees to 180 Degrees F
Machinability
85 %
UV Resistant
No
Plastic Clarity
Opaque
Wear Factor
Excellent
Impact Strength Rating
Excellent
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
11 x 10^-5 in/in/ Degrees F
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Light Transmission
90 %
FDA Compliance
21 CFR 177.1520
Fabrication
Molded
Shore Hardness
66 Shore D
Dielectric Strength
900 V/mil
Scratch-Resistant
Scratch-Resistant
Flexural Modulus
125,000 psi
Rockwell Hardness
64 HRR
Wear Rate
6.75 x 10^-4 cu mm/N-m

Description

Polyethylene Rod, UHMW Polyethylene, Grade Standard, Plastic Length 10 ft, Plastic Diameter 1 1/2 in, Black, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.