Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black UHMW-PE Rod Stock 10 ft. L, 1/4" Dia.

  • Mfr # 6NEV0

  • Zoro # G1977348


product price: $19.69
/ea

Key Features

Material
UHMW-PE
Color
Black
Tensile Strength (PSI)
5800
Type
Black Virgin
Diameter Tolerance
+0.025/-0.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6NEV0
Zoro #
G1977348
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft.
Diameter
1/4"
Diameter Tolerance
+0.025/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Diameter
1/4 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.125 in/-0.000 in
Plastic Length
10 ft
Nominal Size
1/4 in dia x 10 ft L

Details

Item
Rod Stock
Material
UHMW-PE
Color
Black
Tensile Strength (PSI)
5800
Type
Black Virgin
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Standards
3-A Dairy, FDA, USDA
Corrosion and Chemical Resistance
Good
UV Resistant
No
Friction Rating
Very Slippery
Grade
Standard
Impact Strength Rating
Excellent
Shape
Rod
Friction Coefficient
0.12
Wear Factor
Excellent
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Temperature Range
-22 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Impact Strength
No Break
Plastic Hardness
66D
Tensile Strength
5,800 psi
Machinability
85 %
Minimum Temperature
-22 Degrees F
Tensile Strength Rating
Good
Plastic Hardness Rating
Medium
Water Absorption
0.01 %
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Wear Rate
6.75 x 10^-4 cu mm/N-m
FDA Compliance
21 CFR 177.1520
Coefficient of Thermal Expansion
11 x 10^-5 in/in/ Degrees F
Dielectric Strength
900 V/mil
Flexural Modulus
125,000 psi
Shore Hardness
66 Shore D
Light Transmission
90 %
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Scratch-Resistant
Rockwell Hardness
64 HRR
Fabrication
Molded

Description

Polyethylene Rod, UHMW Polyethylene, Grade Standard, Plastic Length 10 ft, Plastic Diameter 1/4 in, Black, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.