Zoro Homepage

Black UHMW-PE Rod Stock 10 ft. L, 5" Dia.

  • Mfr # 6NEW6

  • Zoro # G2124818


product price: $708.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Material
UHMW-PE
Color
Black
Tensile Strength (PSI)
5800
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6NEW6
Zoro #
G2124818
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft.
Diameter
5"
Diameter Tolerance
+0.500/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.125 in/-0.000 in
Plastic Length
10 ft
Nominal Size
5 in dia x 10 ft L
Plastic Diameter
5 in

Details

Item
Rod Stock
Material
UHMW-PE
Color
Black
Tensile Strength (PSI)
5800
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Type
Black Virgin
Standards
3-A Dairy, FDA, USDA
Maximum Temperature
180 Degrees F
Impact Strength Rating
Excellent
Machinability
85 %
Water Absorption Rating
Excellent
Friction Coefficient
0.12
Minimum Temperature
-22 Degrees F
Tensile Strength
5,800 psi
Temperature Range
-22 Degrees to 180 Degrees F
Shape
Rod
Plastic Clarity
Opaque
Wear Factor
Excellent
Tensile Strength Rating
Good
Water Absorption
0.01 %
Plastic Hardness
66D
UV Resistant
No
Grade
Standard
Friction Rating
Very Slippery
Impact Strength
No Break
Plastic Hardness Rating
Medium
Corrosion and Chemical Resistance
Good
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Scratch-Resistant
FDA Compliance
21 CFR 177.1520
Fabrication
Molded
Shore Hardness
66 Shore D
Dielectric Strength
900 V/mil
Coefficient of Thermal Expansion
11 x 10^-5 in/in/ Degrees F
UV-Resistant
Not UV-Resistant
Light Transmission
90 %
Flexural Modulus
125,000 psi
Wear Rate
6.75 x 10^-4 cu mm/N-m
Static-Resistant
Not Static-Resistant
Rockwell Hardness
64 HRR

Description

Polyethylene Rod, UHMW Polyethylene, Grade Standard, Plastic Length 10 ft, Plastic Diameter 5 in, Black, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.