Zoro Homepage

Black UHMW-PE Rod Stock 5 ft. L, 1-1/2" Dia.

  • Mfr # 69620104

  • Zoro # G6050517


product price: $55.89
/ea

Key Features

Material
UHMW-PE
Color
Black
Tensile Strength (PSI)
5800
Type
Black Virgin
Length Tolerance
+/-0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69620104
Zoro #
G6050517
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft.
Diameter
1-1/2"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.150/-0.000 in
Nominal Size
1 1/2 in dia x 5 ft L
Plastic Length
5 ft
Plastic Diameter
1 1/2 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.125 in/-0.000 in

Details

Item
Rod Stock
Material
UHMW-PE
Color
Black
Tensile Strength (PSI)
5800
Type
Black Virgin
Min. Temp. (F)
-22 Degrees F
Max. Temp. (F)
180 Degrees F
Standards
3-A Dairy, FDA, USDA
Impact Strength
No Break
Tensile Strength
5,800 psi
Friction Coefficient
0.12
Corrosion and Chemical Resistance
Good
Plastic Hardness
66D
Plastic Clarity
Opaque
Plastic Hardness Rating
Medium
Shape
Rod
Minimum Temperature
-22 Degrees F
Impact Strength Rating
Excellent
Water Absorption
0.01 %
Wear Factor
Excellent
Temperature Range
-22 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Machinability
85 %
UV Resistant
No
Water Absorption Rating
Excellent
Tensile Strength Rating
Good
Grade
Standard
Friction Rating
Very Slippery
FDA Compliance
21 CFR 177.1520
Flexural Modulus
125,000 psi
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
11 x 10^-5 in/in/ Degrees F
Rockwell Hardness
64 HRR
Scratch-Resistant
Scratch-Resistant
Fabrication
Molded
Light Transmission
90 %
Dielectric Strength
900 V/mil
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Wear Rate
6.75 x 10^-4 cu mm/N-m
Shore Hardness
66 Shore D

Description

Polyethylene Rod, UHMW Polyethylene, Grade Standard, Plastic Length 5 ft, Plastic Diameter 1 1/2 in, Black, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.