Zoro Homepage

Black UHMW-PE Rod Stock 5 ft. L, 1-1/4" Dia.

  • Mfr # 69618104

  • Zoro # G6043970


product price: $43.89
/ea

Key Features

Material
UHMW-PE
Color
Black
Tensile Strength (PSI)
5800
Length Tolerance
+/-0.250 in
Min. Temp. (F)
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69618104
Zoro #
G6043970
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft.
Diameter
1-1/4"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.125/-0.000 in
Plastic Diameter
1 1/4 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.125/-0.000 in
Nominal Size
1 1/4 in dia x 5 ft L
Plastic Length
5 ft

Details

Item
Rod Stock
Material
UHMW-PE
Color
Black
Tensile Strength (PSI)
5800
Min. Temp. (F)
-22 Degrees F
Type
Black Virgin
Max. Temp. (F)
180 Degrees F
Standards
3-A Dairy, FDA, USDA
Tensile Strength Rating
Good
Friction Rating
Very Slippery
Grade
Standard
Temperature Range
-22 Degrees to 180 Degrees F
Impact Strength
No Break
Wear Factor
Excellent
Plastic Clarity
Opaque
UV Resistant
No
Friction Coefficient
0.12
Impact Strength Rating
Excellent
Corrosion and Chemical Resistance
Good
Tensile Strength
5,800 psi
Minimum Temperature
-22 Degrees F
Plastic Hardness Rating
Medium
Plastic Hardness
66D
Shape
Rod
Water Absorption
0.01 %
Machinability
85 %
Water Absorption Rating
Excellent
Maximum Temperature
180 Degrees F
Coefficient of Thermal Expansion
11 x 10^-5 in/in/ Degrees F
Wear Rate
6.75 x 10^-4 cu mm/N-m
Shore Hardness
66 Shore D
FDA Compliance
21 CFR 177.1520
Fabrication
Molded
Static-Resistant
Not Static-Resistant
Rockwell Hardness
64 HRR
Metal Detectable
Not Metal Detectable
Flexural Modulus
125,000 psi
Dielectric Strength
900 V/mil
Scratch-Resistant
Scratch-Resistant
UV-Resistant
Not UV-Resistant
Light Transmission
90 %

Description

Polyethylene Rod, UHMW Polyethylene, Grade Standard, Plastic Length 5 ft, Plastic Diameter 1 1/4 in, Black, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.