Zoro Homepage

Black UHMW-PE Rod Stock 5 ft. L, 2-1/4" Dia.

  • Mfr # 69622104

  • Zoro # G6046253


product price: $71.39
/ea

Key Features

Material
UHMW-PE
Color
Black
Tensile Strength (PSI)
5800
Diameter Tolerance
+0.225/-0.000 in
Min. Temp. (F)
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69622104
Zoro #
G6046253
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft.
Diameter
2-1/4"
Diameter Tolerance
+0.225/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Diameter
2 1/4 in
Nominal Size
2 1/4 in dia x 5 ft L
Plastic Diameter Tolerance
+0.125 in/-0.000 in
Plastic Length Tolerance
+/-0.250 in
Plastic Length
5 ft

Details

Item
Rod Stock
Material
UHMW-PE
Color
Black
Tensile Strength (PSI)
5800
Min. Temp. (F)
-22 Degrees F
Max. Temp. (F)
180 Degrees F
Type
Black Virgin
Standards
3-A Dairy, FDA, USDA
Tensile Strength Rating
Good
Impact Strength
No Break
Plastic Hardness
66D
Tensile Strength
5,800 psi
Shape
Rod
Corrosion and Chemical Resistance
Good
Friction Coefficient
0.12
UV Resistant
No
Friction Rating
Very Slippery
Wear Factor
Excellent
Water Absorption
0.01 %
Machinability
85 %
Minimum Temperature
-22 Degrees F
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Medium
Grade
Standard
Water Absorption Rating
Excellent
Impact Strength Rating
Excellent
Plastic Clarity
Opaque
Temperature Range
-22 Degrees to 180 Degrees F
Light Transmission
90 %
Metal Detectable
Not Metal Detectable
Flexural Modulus
125,000 psi
Scratch-Resistant
Scratch-Resistant
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
11 x 10^-5 in/in/ Degrees F
Fabrication
Molded
Shore Hardness
66 Shore D
FDA Compliance
21 CFR 177.1520
Dielectric Strength
900 V/mil
Wear Rate
6.75 x 10^-4 cu mm/N-m
Rockwell Hardness
64 HRR
UV-Resistant
Not UV-Resistant

Description

Polyethylene Rod, UHMW Polyethylene, Grade Standard, Plastic Length 5 ft, Plastic Diameter 2 1/4 in, Black, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.